£7.63
Ex VAT
£9.16
Inc VAT
5 Variations Available
Product Details
Product Specification
Screwed Studding
UNC
Stainless Steel Gr.B8M / Gr.8M
Stud Bolt With 2 Hex Nut
BS 4882
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | B8M/8M |
Leading Standard | ASME B16.5 |
Length | 95mm |
Material | Stainless Steel |
Product Type | Stud Bolt c/w 2 Nuts |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 1/2 |
UNSPSC Code | 31161618 |