£81.49
Ex VAT
£97.79
Inc VAT
40 Variations Available
Product Details
Product Specification
• Fully threaded allowing for variable length without compromising grip
• Zinc plating provides corrosion aand durability
• Mild steel construction ensures flexibility and strength
• Can be used whole or cut to size for project-specific needs
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420617956 |
Length | 914.4mm |
Material | Steel |
MFR Part No. | 1284F0143600 |
Product Type | Allthread |
Thread Size | 1/4UNF |
UNSPSC Code | 31161618 |