SKU:
MTE6391177K
MPN:
1280F0143600
£29.99
Ex VAT
£35.99
Inc VAT
47 Variations Available
Product Details
Product Specification
• Zinc plating enhances the screw's durability and longevity in various environmental conditions
• High-grade steel offers superior tensile strength, ideal for heavy-duty applications
• Plain cup point provides a stable, secure grip without damaging surfaces, ideal for set positions
• Hexagon socket allows for easy installation in tight spaces, ensuring reliability and ease of use
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420034951 |
Length | 914.4mm |
Material | Steel |
MFR Part No. | 1280F0143600 |
Product Type | Allthread |
Thread Size | 1/4UNF |
UNSPSC Code | 31161618 |