noscriptMetalMate 1in. UNC 3FT/36in. MILD STEELSTUDDING BZP, Pack of 5 1284C1003600 | Cromwell Tools

MetalMate

1in. UNC 3FT/36in. MILD STEELSTUDDING BZP, Pack of 5

SKU:

MTE6391183H

MPN:

1284C1003600

£107.19

Ex VAT

£128.63

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Fully threaded allowing for variable length without compromising grip
    • Zinc plating provides corrosion aand durability
    • Mild steel construction ensures flexibility and strength
    • Can be used whole or cut to size for project-specific needs


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420617932

    Length

    914.4mm

    Material

    Steel

    MFR Part No.

    1284C1003600

    Product Type

    Allthread

    Thread Size

    1UNC

    UNSPSC Code

    31161618