noscriptMetalMate 1in. UNC 3FT/36in. MILD STEELSTUDDING SELF COLOUR, Pack of 5 1280C1003600 | Cromwell Tools

MetalMate

1in. UNC 3FT/36in. MILD STEELSTUDDING SELF COLOUR, Pack of 5

SKU:

MTE6391177J

MPN:

1280C1003600

£61.99

Ex VAT

£74.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Zinc plating enhances the screw's durability and longevity in various environmental conditions
    • High-grade steel offers superior tensile strength, ideal for heavy-duty applications
    • Plain cup point provides a stable, secure grip without damaging surfaces, ideal for set positions
    • Hexagon socket allows for easy installation in tight spaces, ensuring reliability and ease of use


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420034920

    Length

    914.4mm

    Material

    Steel

    MFR Part No.

    1280C1003600

    Product Type

    Allthread

    Thread Size

    1UNC

    UNSPSC Code

    31161618