£1.79
Ex VAT
£2.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Colour-coded at each end of length for easy identification as shown.
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140320239 |
Grade | 4.8 |
Leading Standard | DIN 975 |
Material | Steel |
Product Type | Mild Steel Studding |
Surface Treatment | Plain |
Thread | BSW |
Thread Direction | Right Hand |
Thread Size | 3/16" |
UNSPSC Code | 31161618 |