£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Screwed Studding
BSW
Brass CU2/CU3
Threaded Rod
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | Cu2/Cu3 |
Leading Standard | DIN 976-1A |
Length | 1000mm |
Material | Brass |
Product Type | Threaded Rod |
Surface Treatment | Plain |
Thread | BSW |
Thread Direction | Right Hand |
Thread Size | 3/8" |
UNSPSC Code | 31161618 |