£4.19
Ex VAT
£5.03
Inc VAT
13 Variations Available
Product Details
Product Specification
Screwed Studding
BSW
Steel Grade 4.8
Threaded Rod
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 4.8 |
Length | 1000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Plain |
Thread | BSW |
Thread Direction | Right Hand |
Thread Size | 5/16" |
UNSPSC Code | 31161618 |