£7.59
Ex VAT
£9.11
Inc VAT
5 Variations Available
Product Details
Product Specification
Screwed Studding
UNC
Steel - Grade B7
Threaded Rod
ASTM A193
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | B7 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Plain |
Thread | UNC |
Thread Direction | Right Hand |
Thread Size | 5/8" |
UNSPSC Code | 31161618 |