£22.49
Ex VAT
£26.99
Inc VAT
4 Variations Available
Product Details
Product Specification
• Nylon material offers excellent resistance to corrosion, making it suitable for environments where metal could degrade
• Nylon is resistant to many chemicals, making these rods suitable for exposure to various substances encountered in plumbing and maintenance
• Can be cut to desired length for custom applications, providing flexibility across multiple uses
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420358590 |
Length | 1000mm |
Material | Nylon |
MFR Part No. | 1496M561000 |
Product Type | Allthread |
Thread Size | M10 |
UNSPSC Code | 31161618 |