£0.98
Ex VAT
£1.18
Inc VAT
2 Variations Available
Product Details
Product Specification
Screwed Studding
Metric
A2 Stainless Steel - Grade 70
Stud Bolt
DIN 976 - 1A
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 70 |
Leading Standard | DIN 976-1A |
Length | 80mm |
Material | Stainless Steel |
Product Type | Stud Bolt |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161618 |