£519.00
Ex VAT
£622.80
Inc VAT
8 Variations Available
Product Details
Product Specification
• Brass is known for its excellent corrosion resistance, especially in humid environments
• Non-magnetic, ideal for applications where magnetic interference is a concern
• Suitable for electrical and electronic applications due to its good conductivity
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420352307 |
Length | 1000mm |
Material | Brass |
MFR Part No. | 1282M581000 |
Product Type | Allthread |
Thread Size | M12 |
UNSPSC Code | 31161618 |