£12.39
Ex VAT
£14.87
Inc VAT
8 Variations Available
Product Details
Product Specification
High Tensile Steel - Grade 8.8 BZP: Metric
Colour-coded at each end of length for easy identification as shown.
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 6.6 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Nylon |
Product Type | Threaded Rod (Nylon) |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M12 |
UNSPSC Code | 31161618 |