£25.49
Ex VAT
£30.59
Inc VAT
40 Variations Available
Product Details
Product Specification
• Fully threaded allowing for variable length without compromising grip
• Zinc plating provides corrosion aand durability
• Mild steel construction ensures flexibility and strength
• Can be used whole or cut to size for project-specific needs
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420035736 |
Length | 300mm |
Material | Steel |
MFR Part No. | 1284M580300 |
Product Type | Allthread |
Thread Size | M12 |
UNSPSC Code | 31161618 |