£23.79
Ex VAT
£28.55
Inc VAT
17 Variations Available
Product Details
Product Specification
Screwed Studding
Metric
Steel Grade B7
Threaded rod
ASTM A193M
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | B7 |
Length | 1000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M14 |
UNSPSC Code | 31161618 |