£12.49
Ex VAT
£14.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Screwed Studding, Metric - BZP (Bright Zinc Plated) Grade 8.8 - Threaded Rod - DIN 975
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 8.8 |
Leading Standard | DIN 975 |
Length | 2000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M16 |
UNSPSC Code | 31161618 |