£13.79
Ex VAT
£16.55
Inc VAT
16 Variations Available
Product Details
Product Specification
Screwed Studding,
Metric Fine,
BZP ( Bright Zinc Plated),
Grade 8.8,
DIN 975.
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 8.8 |
Leading Standard | DIN 976-1 |
Length | 1000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Zinc Plated |
Thread | Metric Fine |
Thread Direction | Right Hand |
Thread Size | M18 |
UNSPSC Code | 31161618 |