£39.99
Ex VAT
£47.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Screwed Studding
Metric
Stainless Steel A2 - Grade 70
Left Hand Threaded Rod
DIN 976-1A
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 70 |
Leading Standard | DIN 976-1A |
Length | 1000mm |
Material | Stainless Steel |
Product Type | Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Left Hand |
Thread Size | M18 |
UNSPSC Code | 31161618 |