£64.49
Ex VAT
£77.39
Inc VAT
6 Variations Available
Product Details
Product Specification
• Fine pitch thread allows for finer control over tension and adjustments, providing a stronger grip in high-vibration environments
• Can be used to create custom bolt lengths and studs, or in various repairs and installations where specific threading is necessary
• The mild steel material ensures adequate strength and flexibility for structural use, while the fine-pitch thread offers superior hold characteristics
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420353892 |
Length | 1000mm |
Material | Steel |
MFR Part No. | 1291M641000 |
Product Type | Allthread |
Thread Size | M20 |
UNSPSC Code | 31161618 |