£17.68
Ex VAT
£21.22
Inc VAT
Product Details
Product Specification
Steel 25CrMo4+QT/C35E+QT
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | KG/YK |
Leading Standard | DIN 2510 L/NF |
Length | 150mm |
Material | Steel |
Product Type | Double End Stud |
Surface Treatment | Plain |
Thread | Metric Thread |
Thread Direction | Right Hand |
Thread Size | M24 |
UNSPSC Code | 31161618 |