£147.00
Ex VAT
£176.40
Inc VAT
6 Variations Available
Product Details
Product Specification
• Left-hand thread suitable for special mechanical applications where reverse direction threads are required to prevent loosening under rotation or stress
• Can be used to make custom bolt lengths and studs, or can be used in various repairs and installations where precise threading is necessary
• The mild steel material provides a good balance of strength, malleability, and corrosion resistance when treated properly
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420353755 |
Length | 1000mm |
Material | Steel |
MFR Part No. | 1286M661000 |
Product Type | Allthread |
Thread Size | M24 |
UNSPSC Code | 31161618 |