£59.69
Ex VAT
£71.63
Inc VAT
47 Variations Available
Product Details
Product Specification
• Zinc plating enhances the screw's durability and longevity in various environmental conditions
• High-grade steel offers superior tensile strength, ideal for heavy-duty applications
• Plain cup point provides a stable, secure grip without damaging surfaces, ideal for set positions
• Hexagon socket allows for easy installation in tight spaces, ensuring reliability and ease of use
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420035200 |
Length | 1000mm |
Material | Steel |
MFR Part No. | 1280M661000 |
Product Type | Allthread |
Thread Size | M24 |
UNSPSC Code | 31161618 |