£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Screwed Studding, Metric - Steel - Grade 4.6 - Galvanised - Threaded Rod - DIN 975
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 4.8 |
Leading Standard | DIN 976-1A |
Length | 1000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Hot Dip Galvanised |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M24 |
UNSPSC Code | 31161618 |