£46.26
Ex VAT
£55.51
Inc VAT
Product Details
Product Specification
Steel 21CrMoV5-7+QT/25CrMo4+QT
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | GA/KG |
Leading Standard | DIN 2510 L/NF |
Length | 180mm |
Material | Steel |
Product Type | Double End Stud |
Surface Treatment | Plain |
Thread | Metric Thread |
Thread Direction | Right Hand |
Thread Size | M30 |
UNSPSC Code | 31161618 |