£63.39
Ex VAT
£76.07
Inc VAT
9 Variations Available
Product Details
Product Specification
Screwed Studding
Metric
Steel - Grade 8.8 - Galvanised
Threaded Rod
DIN 976-1A
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 8.8 |
Leading Standard | DIN 976-1A |
Length | 1000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Hot Dip Galvanised |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M36 |
UNSPSC Code | 31161618 |