Qualfast

M3x1MTR STUDDING BZP (GR-4.6)

SKU:

QFT6395203K

MPN:

2701M003ZP

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (13)

    Product Details

    Mild Steel - Grade 4.6 Zinc-Plated: Metric
    Colour-coded at each end of length for easy identification as shown.


    Product Specification
    Attribute
    Value

    Brand

    Qualfast

    EAN

    5036140320611

    Grade

    4.6

    Leading Standard

    DIN 975

    Length

    1000mm

    Material

    Steel

    Product Type

    Mild Steel Studding

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M3

    UNSPSC Code

    31161618