£1.69
Ex VAT
£2.03
Inc VAT
55 Variations Available
Product Details
Product Specification
Screwed Studding
Metric
Stainless Steel A4
Grade 70
Threaded Rod
DIN 976-1A
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 70 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Stainless Steel |
Product Type | Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M4 |
UNSPSC Code | 31161618 |