£2.09
Ex VAT
£2.51
Inc VAT
42 Variations Available
Product Details
Product Specification
Stainless Steel A2: Metric
Colour-coded at each end of length for easy identification as shown.
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 70 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Stainless Steel |
Product Type | Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161618 |