£1.09
Ex VAT
£1.31
Inc VAT
33 Variations Available
Product Details
Product Specification
Screwed Studding
Metric
Steel BZP (Bright Zinc Plated) Grade 4.8
Threaded Rod
DIN 976-1A
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 4.8 |
Leading Standard | DIN 976-1A |
Length | 1000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M7 |
UNSPSC Code | 31161618 |