£14.79
Ex VAT
£17.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Metric and Colour-coded at each end of length for easy identification as shown.
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | P40 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Aluminium |
Product Type | Aluminium Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161618 |