£6.99
Ex VAT
£8.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Screwed Studding
Steel - Grade 12.9
Threaded Rod
DIN 975
Metric
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 12.9 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Steel |
Product Type | High Tensile Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161618 |