£137.00
Ex VAT
£164.40
Inc VAT
7 Variations Available
Product Details
Product Specification
• High tensile strength provides robust fastening capabilities, suitable for heavy-load applications
• Zinc plating offers corrosion resistance, enhancing durability and suitability for both indoor and outdoor environments
• Fully threaded allows for variable length adjustment, which is ideal for applications requiring specific bolt lengths
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420186964 |
Grade | 8.8 |
Length | 1000mm |
MFR Part No. | Z1281M541000 |
Product Type | Allthread |
Thread Size | M8 |
UNSPSC Code | 31161618 |