Qualfast

Threaded Rod, A2 Stainless, Plain, M4 x 1000mm

SKU:

QFT6397040K

MPN:

QFT-639-7040K

£1.89

Ex VAT

£2.27

Inc VAT

IN STOCK (24)

    Product Details

    Manufactured from A2 Stainless Steel, these threaded rids are available in a range of metric sizes. Colour-coded at each end of length for easy identification, the product is suited for general purpose applications.


    Features and Benefits
    • Manufactured from A2 steel for durability and resilience
    • Colour coded at each end to help you easily identify the correct size
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • DIY
    • Engineering
    • Construction


    Standards
    • DIN 976


    Product Specification
    Attribute
    Value

    Brand

    Qualfast

    EAN

    5036140321106

    Grade

    A2

    Leading Standard

    DIN 975

    Length

    1000mm

    Material

    Stainless Steel

    Product Type

    Threaded Rod

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M4

    UNSPSC Code

    31161618