SKU:
QFT6396512K
MPN:
QFT-639-6512K
£12.89
Ex VAT
£15.47
Inc VAT
Product Details
Product Specification
Colour-coded at each end of length for easy identification as shown. Length: 1m.
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140357471 |
Grade | 10.9 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Steel |
Product Type | High Tensile Studding |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M12 |
UNSPSC Code | 31161618 |