SKU:
QFT6390820E
MPN:
QFT-639-0820E
£1.99
Ex VAT
£2.39
Inc VAT
18 Variations Available
Product Details
Product Specification
These threaded rods are suited for holding together large or heavy objects. All products have a length of 1m but vary in their thread size. All pieces are metric threaded and are manufactured from grade 10.9 steel.
Features and Benefits
• Manufactured from grade 10.9 steel for durability
• Suited for all high tensile applications
• Available in an array of metric sizes to suit various applications
Typical Applications
• Construction
• Engineering
• DIY
Standards
• DIN 975
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 10.9 |
Leading Standard | DIN 976-1A |
Length | 1000mm |
Material | Steel |
Product Type | High Tensile Studding |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161618 |