SKU:
QFT6390870K
MPN:
QFT-639-0870K
£9.79
Ex VAT
£11.75
Inc VAT
8 Variations Available
Product Details
Product Specification
Screwed Studding
Metric
Steel BZP (Bright Zinc Plated) - Grade 8.8
Left Hand Threaded Rod
DIN 976-1A
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 8.8 |
Leading Standard | DIN 976-1A |
Length | 1000mm |
Material | Steel |
Product Type | Left Hand Threaded Rod |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Left Hand |
Thread Size | M16 |
UNSPSC Code | 31161618 |