SKU:
QFT6395208K
MPN:
2701M008ZP
£0.49
Ex VAT
£0.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Mild Steel - Grade 4.6 Zinc-Plated: Metric
Colour-coded at each end of length for easy identification as shown.
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140320659 |
Grade | 4.6 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Steel |
Product Type | Mild Steel Studding |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161618 |