SKU:
QFT6390100K
MPN:
2701M010SC
£1.79
Ex VAT
£2.15
Inc VAT
16 Variations Available
Product Details
Product Specification
Made from Grade 4.6 mild steel with a plain finish, this range of screwed studding is ideal for stabilising concrete or wood as well as threading two components together. Each product is colour-coded at each end of length for easy identification and has a right hand thread. Available in a range of sizes.
Features and Benefits
• Colour coded ends allow for easy identification of the correct product size
• Available in a variety of thread sizes to suit your particular applications
• Mild steel construction is durable and robust
Typical Applications
• Construction
• Engineering
• DIY
Standards
• DIN 975
• DIN 6334
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140320062 |
Grade | 4.8 |
Leading Standard | DIN 975 |
Length | 1000mm |
Material | Steel |
MFR Part No. | 2701M010SC |
Product Type | Studding |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161618 |