Qualfast

Threaded Rod, Steel, 8.8, Plain, M18 x 1000mm

SKU:

QFT6390849Q

MPN:

QFT-639-0849Q

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (1)

    Product Details

    Manufactured from Grade 8.8 steel, these threaded rods are suited for attaching large parts together. Available in metric sizes from M5 up to M64, the product has many applications in the industrial sector.


    Features and Benefits
    • Can be purchased with a thread size of M5 all the way up to M64 for broadened scope of use
    • Manufactured from Grade 8.8 steel for optimum resilience
    • Available in a range of metric sizes to suit your exact needs


    Typical Applications
    • DIY
    • Construction
    • Engineering


    Standards
    • DIN 976-1A


    Product Specification
    Attribute
    Value

    Brand

    Qualfast

    Grade

    8.8

    Leading Standard

    DIN 976-1A

    Length

    1000mm

    Material

    Steel

    Product Type

    Threaded Rod

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M18

    UNSPSC Code

    31161618