£25.79
Ex VAT
£30.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Screwed Studding
Metric
Steel - Grade 5.8
Trapezoidal Thread
ISO-metric trapezoidal thread according to DIN 103, straightness of threaded rods according to ISO 2768-K.
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 5.8 |
Length | 1000mm |
Material | Steel |
Product Type | Trapezoidal Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | TR24 |
UNSPSC Code | 31161618 |