£3.29
Ex VAT
£3.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Knurled Thumb Nuts
Metric
Steel - Grade 5 - BZP (Bright Zinc Plated)
DIN 466
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Knurled Head |
Grade | 5 |
Leading Standard | DIN 466 |
Length | 23mm |
Material | Steel |
Standards Met | DIN 466 |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161729 |