£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Knurled Thumb Nuts
Metric
Brass CU2/CU3
DIN 467
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Knurled Head |
Grade | Cu3 |
Leading Standard | DIN 467 |
Length | 3mm |
Material | Brass |
Standards Met | DIN 467 |
Surface Treatment | Plain |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161729 |