£2.30
Ex VAT
£2.76
Inc VAT
7 Variations Available
Product Details
Product Specification
Metric Thread
Stainless Steel A1
DIN 464 Sz
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | A1 |
Head Shape | Knurled |
Leading Standard | DIN 464 Sz |
Length | 16 |
Material | Stainless Steel |
System of Measurement | Metric |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161516 |