£1.07
Ex VAT
£1.28
Inc VAT
Product Details
Product Specification
Metric Thread
DIN 464
Free-cutting Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Head Shape | Knurled |
Leading Standard | DIN 464 |
Length | 10 |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161516 |