£0.87
Ex VAT
£1.04
Inc VAT
Product Details
Product Specification
Metric Thread
Material - Cast Iron 35
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Grade | 35 |
Head Shape | Knurled |
Length | 20 |
Material | Cast Iron |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161516 |