£40.49
Ex VAT
£48.59
Inc VAT
42 Variations Available
Product Details
Product Specification
U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.
Attribute | Value |
---|---|
Brand | Matlock |
Centres | 293mm |
Inside Diameter | 324mm |
Inside Length | 364mm |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Type A |
System of Measurement | Metric |
Thread Length | 62mm |
Thread Size | M16 |
UNSPSC Code | 31161616 |