£0.37
Ex VAT
£0.44
Inc VAT
3 Variations Available
Product Details
Product Specification
U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Matlock |
Centres | 29mm |
Inside Diameter | 22mm |
Inside Length | 42mm |
Material | Steel |
Overall Height | 42mm |
Product Type | Type B |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Length | 20mm |
Thread Size | M6 |
UNSPSC Code | 31161616 |