£6.29
Ex VAT
£7.55
Inc VAT
42 Variations Available
Product Details
Product Specification
U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
Centres | 60mm |
Inside Diameter | 48mm |
Inside Length | 68mm |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Type A |
System of Measurement | Metric |
Thread Length | 29mm |
Thread Size | M8 |
UNSPSC Code | 31161616 |