£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Wire staples for use in industrial and agricultural applications, fencing and construction. Available in a range of sizes.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140248908 |
Finish | Galvanised |
Gauge | 2.65mm |
MFR Part No. | 6033-025265P050GV |
Overall Length | 25mm |
Pack Size | 5kg |
Product Type | Presser Point Staple |
UNSPSC Code | 31162404 |