SKU:
FRR6680888T
MPN:
0871TSS560100
£69.79
Ex VAT
£83.75
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
EAN | 8011546280957 |
ECLASS Code | 23111101 |
Length | 100mm |
Material | Nylon |
MFR Part No. | 0871TSS560100 |
Screw Size | 10mm |
UNSPSC Code | 31162311 |